Rigid SS 316 Face Bushing, 2x1"

Item #: 589422

Cat #: S62000FB10

UPC: 847656001896

Documents & Guides
Rigid Stainless Steel 316 Face Bushing 2" X 1" Trade Size
Sign In or Register to view pricing and more.

No associated products found.

Overview

Rigid Stainless Steel 316 Face Bushing 2" X 1" Trade Size
Also known as: 847656001896, S62000FB10

Specifications

Diameter: 1 in, 2 in
Material: Stainless Steel
Diameter: 1 in, 2 in
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)