Rigid SS 316 Face Bushing, 2x1/2"

Item #: 589420

Cat #: S62000FB05

UPC: 847656009793

Documents & Guides
Rigid Stainless Steel 316 Face Bushing 2" X 1/2" Trade Size
Sign In or Register to view pricing and more.

Overview

Rigid Stainless Steel 316 Face Bushing 2" X 1/2" Trade Size
Designed for use with stainless steel conduit, to connect smaller sizes of conduit to larger trade sizes.
Also known as: 847656009793, S62000FB05

Specifications

Diameter: 1/2 in, 2 in
Material: Stainless Steel
Diameter: 1/2 in, 2 in
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)