
Rigid SS 316 Face Bushing 1-1/4x1"
Item #: 589418
Cat #: S61200FB10
UPC: 847656001865
Documents & Guides
Rigid Stainless Steel 316 Face Bushing 1-1/4" X 1" Trade Size
Sign In or Register to view pricing and more.
No associated products found.
Overview
Rigid Stainless Steel 316 Face Bushing 1-1/4" X 1" Trade Size
Also known as: 847656001865, S61200FB10
Specifications
Diameter: | 1 in, 1 1/4 in |
Material: | Stainless Steel |
Diameter: | 1 in, 1 1/4 in |
Material: | Stainless Steel |
Customer Reviews
No reviews for this product
(0)