Rigid SS 316 Counter Sunk Hex Plug 2"

Item #: 589411

Cat #: S62000CSHP

UPC: 847656001810

Documents & Guides
Rigid Stainless Steel 316 Counter Sunk Hex Plug 2" Trade Size
Sign In or Register to view pricing and more.

No associated products found.

Overview

Rigid Stainless Steel 316 Counter Sunk Hex Plug 2" Trade Size
Also known as: 847656001810, S62000CSHP

Specifications

Material: Stainless Steel
Diameter: 2 in
Material: Stainless Steel
Diameter: 2 in

Customer Reviews

No reviews for this product
(0)