3" Stainless Steel Conduit Hub

Item #: 589397

Cat #: S63000LT00

UPC: 847656001551

Documents & Guides
Conduit Hub, 3", Threaded, Material: Stainless Steel.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Conduit Hub, 3", Threaded, Material: Stainless Steel.
Also known as: 847656001551, S63000LT00

Specifications

Diameter: 3 in
Material: Stainless Steel
Diameter: 3 in
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)