
Rigid SS 316 C Conduit Body 2"
Item #: 589362
Cat #: S62000CE00
UPC: 847656001308
Documents & Guides
Rigid Stainless Steel 316 C Conduit Body 2" Trade Size UL Listed UL514A E307133
Sign In or Register to view pricing and more.
No associated products found.
Overview
Rigid Stainless Steel 316 C Conduit Body 2" Trade Size UL Listed UL514A E307133
Calbrite Stainless Steel Conduit Systems are manufactured in type 316 stainless steel to meet any stringent sanitary condition, polished with standard "brite" finish to increase corrosion resistance and aesthetic appearance and are designed for use with stainless steel EMT, Light Wall, & Rigid conduit.
Also known as: 847656001308, S62000CE00
Specifications
Material: | Stainless Steel |
Diameter: | 2 in |
Material: | Stainless Steel |
Diameter: | 2 in |
Customer Reviews
No reviews for this product
(0)