Liquidtight Strain Relief Cable Connector, 90 Degree, 1/2" Hub, Cable Range 0.250 - 0.375", Aluminum

Item #: 58928

Cat #: CG90-3750

UPC: 781381189606

Sign In or Register to view pricing and more.
Documents & Guides
Liquidtight Strain Relief Cord and Cable Connector, 90 Degree, 1/2 Inch Hub, Cable Range 0.250 - 0.375 Inch Aluminum, Color Code: Green

Overview

Liquidtight Strain Relief Cord and Cable Connector, 90 Degree, 1/2 Inch Hub, Cable Range 0.250 - 0.375 Inch Aluminum, Color Code: Green
Appleton's Aluminum and Steel Liquidtight Strain Relief Cord and Cable Connectors provide a liquidtight and strain relief termination for flexible type neoprene, hypalon, and PVC jacketed power or control cord and cable. They are for use in wet or dry locations sealing electrical connections against dust and dirt, oil, water or other atmosphere containing moisture.
Also known as: 781381189606, CG90-3750

Specifications

Material: Cast Aluminum
Diameter: 1/2 in
Diameter Range: 0.375 - 0.500 in
Material: Cast Aluminum
Diameter Range: 0.375 - 0.500 in
Diameter: 1/2 in

Customer Reviews

No reviews for this product
(0)