Drill Kit, 120V, 7A

Item #: 589268

Cat #: 3102-6

UPC: 045242005116

Sign In or Register to view pricing and more.
Documents & Guides
Drill Kit, Voltage Rating: 120 Vac, Amperage Rating: 7 Amp, Speed: 500 RPM at No Load, Chuck Size: 1/2 Inch, Chuck Type: Keyed, Cord Type: 8 Feet Fixed, Tool Weight: 10.3 Lbs, Spindle Lock: No, Metal Capacity: 1/2 Inch Twist Bit, Gear Train: Quadruple, Construction Type: Grounded, Length: 16-3/4 Inch, Handle Type: D

Overview

Drill Kit, Voltage Rating: 120 Vac, Amperage Rating: 7 Amp, Speed: 500 RPM at No Load, Chuck Size: 1/2 Inch, Chuck Type: Keyed, Cord Type: 8 Feet Fixed, Tool Weight: 10.3 Lbs, Spindle Lock: No, Metal Capacity: 1/2 Inch Twist Bit, Gear Train: Quadruple, Construction Type: Grounded, Length: 16-3/4 Inch, Handle Type: D
D-handle power and a right angle drive head make this drill package perfect for stud and joist drilling. Powerful 7 amp motors and three speed ranges make this a versatile tool that will handle a wide range of applications. The 3102-6 features a 500 RPM motor; this gives the two speed head 335 RPM on low and 750 RPM on high. These powerful units come in an impact resistant carrying case and include a side handle for ease of operation.
Also known as: 045242005116, 3102-6

Specifications

Customer Reviews

No reviews for this product
(0)