Safety Switch, 30A, 2P, 240V, Type DG, Non-Fusible, NEMA 3R

Item #: 58924

Cat #: DG221URB

UPC: 782113120232

30 Amp, 2-Pole, General Duty, Safety Switch, Non-Fusible, 240 Volt AC, NEMA 3R
Sign In or Register to view pricing and more.

No associated products found.

Overview

30 Amp, 2-Pole, General Duty, Safety Switch, Non-Fusible, 240 Volt AC, NEMA 3R
General duty safety switches are used in residential and commercial applications. They are suitable for light duty motor circuits and service entrance applications. Fusible (plug or cartidge) and non-fusible switches are available.
Also known as: 782113120232, DG221URB, Disconnect

Specifications

Volts DC: 250
Poles: 2
Mounting: Surface
Amps: 30
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Volts DC: 250
Mounting: Surface
Volts AC: 240
Poles: 2
Amps: 30
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)