PVC Coated 90° GRC Elbow, 6"

Item #: 589201

Cat #: PRHELB-6X90

UPC: 784011200603

Documents & Guides
6" Diameter, 90° Elbow, PVC Coated, Rigid Conduit, Material: Hot-Galvanized Steel, PVC.
Sign In or Register to view pricing and more.

No associated products found.

Overview

6" Diameter, 90° Elbow, PVC Coated, Rigid Conduit, Material: Hot-Galvanized Steel, PVC.
Factory-bent PVC coated elbows are more accurate, quicker to install and more economical because they eliminate field bending time and waste of material. Electrical continuity is maintained across assembled joints.
Also known as: 784011200603, PRHELB-6X90

Specifications

Color: Black
Diameter: 6 in
Material: PVC Coated Steel
Angle: 90°
Color: Black
Material: PVC Coated Steel
Diameter: 6 in
Angle: 90°

Customer Reviews

No reviews for this product
(0)