Multi-Tap Connector, 4 AWG - 500 MCM, Insulated

Item #: 58916

Cat #: IPLD500-4

UPC: 662381925022

Sign In or Register to view pricing and more.
Insulated Multi-Cable Connector Block, Wire Entry Either Side, 600V, Number of Ports: 4, Wire Range: 4 AWG - 500 MCM, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.

Overview

Insulated Multi-Cable Connector Block, Wire Entry Either Side, 600V, Number of Ports: 4, Wire Range: 4 AWG - 500 MCM, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.
500 MCM - 4 AWG Polaris™ Insulated Multi-Tap Conn 4 Port (Dual Sided Entry)
Also known as: 662381925022, IPLD500-4, Polaris taps

Specifications

Material: Plastisol
Color: Black
Allowable Gauge Range: 4 - 500
Wire/Cable Openings: 4
Material: Plastisol
Allowable Gauge Range: 4 - 500
Color: Black
Wire/Cable Openings: 4

Customer Reviews

No reviews for this product
(0)