Overview
OCC EL2-G 3/4 OCAL EL2 GRAY
Also known as: 704508369224, EL2-G
Specifications
Diameter: | 3/4 in |
Color: | Gray |
Angle: | 45° |
Material: | PVC Coated Malleable Iron |
Diameter: | 3/4 in |
Angle: | 45° |
Color: | Gray |
Material: | PVC Coated Malleable Iron |
Customer Reviews
No reviews for this product
(0)