Meter Main Load Center, 150A, 120/240VAC, 8/16, NEMA 3R, OH/UG

Item #: 589056

Cat #: TSMR815CSFLFMG

UPC: 783164415155

Sign In or Register to view pricing and more.
Documents & Guides
Meter Main Load Center, 150 Amp, 120/240 Volt AC, Main Breaker, 22 kAIC, 8 Space 16 Circuit, NEMA 3R, Overhead/Underground Service, No Bypass Socket, Ringless Type

Overview

Meter Main Load Center, 150 Amp, 120/240 Volt AC, Main Breaker, 22 kAIC, 8 Space 16 Circuit, NEMA 3R, Overhead/Underground Service, No Bypass Socket, Ringless Type
Also known as: 783164415155, TSMR815CSFLFMG

Specifications

Circuits: 16
Mounting: Surface
Phase: 1
Volts AC: 120/240
Amps: 150
Jaws: 4
Spaces: 8
Sockets: 1
IP/NEMA Rating: NEMA 3R
Circuits: 16
Phase: 1
Amps: 150
Spaces: 8
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Volts AC: 120/240
Jaws: 4
Sockets: 1

Customer Reviews

No reviews for this product
(0)