This product may not be available in all locations.
![Power Relay, Open, 40A, 240VAC, 110VDC Coil, SPDT Power Relay, Open, 40A, 240VAC, 110VDC Coil, SPDT](https://rexel-cdn.com/products/image.jpg?i=350DA002-59CE-4F44-9A3D-E421DB776893&f=420)
Power Relay, Open, 40A, 240VAC, 110VDC Coil, SPDT
Item #:
589017
Cat #:
700-HG46Z1
UPC:
662073638131
Sign In or Register to view pricing and more.
Documents & Guides
Power Relay, Open Type, 40 Amp @ 120/240V AC, 5 Amp @ 480/600V AC, DPDT, 110V DC Coil
Overview
Power Relay, Open Type, 40 Amp @ 120/240V AC, 5 Amp @ 480/600V AC, DPDT, 110V DC Coil
Also known as: 662073638131, 700-HG46Z1
Specifications
Volts DC Control: | 110 |
Mounting: | Surface |
Poles: | 1 |
Amps: | 40 |
Type: | Power Relay |
Family / Style: | 700-HG46 |
Volts DC Control: | 110 |
Poles: | 1 |
Type: | Power Relay |
Mounting: | Surface |
Amps: | 40 |
Family / Style: | 700-HG46 |
Customer Reviews
No reviews for this product
(0)