Terminal Block, Side Jumper, Insulating Sleeve, White

Item #: 58888

Cat #: 1492-SJS

UPC: 662072815038

Documents & Guides
Terminal Block, Side Jumper, Insulating Sleeve, No Cover, White, 10 in a Package
Sign In or Register to view pricing and more.

No associated products found.

Overview

Terminal Block, Side Jumper, Insulating Sleeve, No Cover, White, 10 in a Package
Jumpers use the terminal block wire openings. Multi-pole jumpers can be cut into a smaller number of poles. Jumpers carry 100% of rated terminal block current. The back of IEC style jumpers are insulated with plastic. An adjacent partition plate provides the necessary electrical spacings between adjacent jumpers or between exposed ends of cut jumpers.
Also known as: 662072815038, 1492-SJS

Specifications

Type: Terminal Block, Insulating Sleeve
Family / Style: 1492
Color: White
Standards: Build America Buy America Compliant
Type: Terminal Block, Insulating Sleeve
Color: White
Family / Style: 1492
Standards: Build America Buy America Compliant

Customer Reviews

No reviews for this product
(0)