Illuminated push-button, Harmony 9001K, metal, mushroom 41mm, Red

Item #: 588787

Cat #: 9001KR9P1LRRH13

UPC: 785901760993

Sign In or Register to view pricing and more.
Illuminated push-button, Harmony 9001K, metal, mushroom 41mm, red, 30mm, 2 positions, push-pull, LED red, 110-120V, 1 C/O *** Discontinued ***

Overview

Illuminated push-button, Harmony 9001K, metal, mushroom 41mm, red, 30mm, 2 positions, push-pull, LED red, 110-120V, 1 C/O *** Discontinued ***
Also known as: 785901760993, 9001KR9P1LRRH13

Specifications

Mounting: Panel
Size: 30 mm
Type: Pushbutton
Standards: California Proposition 65
Mounting: Panel
Type: Pushbutton
Size: 30 mm
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)