LED Lensed Troffer, 2 x 2', 3500K, 120-277V

Item #: 588740

Cat #: LJT22-35HLG-FSA12-EDU

UPC: 078531121228

Sign In or Register to view pricing and more.
Documents & Guides
LED Lensed Troffer, Dimensions: 2 x 2 foot, 120-277 Volt, Lumens: 4000, Color Temperature: 3500K, Door: White Flush Steel, Shielding: Pattern 12 Acrylic Lens, Driver: 0-10 Volt Dimming

Overview

LED Lensed Troffer, Dimensions: 2 x 2 foot, 120-277 Volt, Lumens: 4000, Color Temperature: 3500K, Door: White Flush Steel, Shielding: Pattern 12 Acrylic Lens, Driver: 0-10 Volt Dimming
Also known as: 078531121228, LJT22-35HLG-FSA12-EDU

Specifications

Mounting: Recessed
Length: 2 ft
Color Temperature: 3500 (Neutral White)
Standards: California Proposition 65
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Volts AC Range: 120 - 277
Length: 2 ft
Standards: California Proposition 65
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)