
Reducing Bushing, Threaded, 2" x 1-1/2", Steel
Item #: 58872
Cat #: RB200-150
UPC: 781381655255
Documents & Guides
Reducing Bushing, 2 - 1-1/2 Inch, Threaded - NPT, Bushing Material: Steel.
Sign In or Register to view pricing and more.
Overview
Reducing Bushing, 2 - 1-1/2 Inch, Threaded - NPT, Bushing Material: Steel.
Appleton™ RB Series reducers are explosionproof and dust-ignitionproof. They are designed to reduce conduit entries to a smaller size and are used in threaded rigid and IMC conduit systems.
Also known as: 781381655255, RB200-150
Specifications
Diameter: | 1 1/2 in, 2 in |
Material: | Steel |
Diameter: | 1 1/2 in, 2 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)