Control Transformer Kit, 150VA, Primary 240/480, Secondary 120/110

Item #: 588703

Cat #: C341DC

UPC: 786680000522

Sign In or Register to view pricing and more.
Documents & Guides
150 VA, 1-Phase, 240/480 Primary Volts - 120 Secondary Volts, Control Transformer Kit, 50/60 Hz operation. Includes: Primary Fuse Block and Secondary Fuse Clips and (3) 1.5 Amp, Type CC Fuses and Terminal Leads. For use with Freedom Series Pump Panels.

Overview

150 VA, 1-Phase, 240/480 Primary Volts - 120 Secondary Volts, Control Transformer Kit, 50/60 Hz operation. Includes: Primary Fuse Block and Secondary Fuse Clips and (3) 1.5 Amp, Type CC Fuses and Terminal Leads. For use with Freedom Series Pump Panels.
Eaton is an intelligent power management company dedicated to improving the quality of life and protecting the environment for people everywhere. We are guided by our commitment to do business right, to operate sustainably and to help our customers manage power – today and well into the future. By capitalizing on the global growth trends of electrification and digitalization, we’re accelerating the planet’s transition to renewable energy and helping to solve the world’s most urgent power management challenges.
Also known as: 786680000522, C341DC

Specifications

Phase: 1
Volt Amps: 150
Primary Voltage: 240/480, 220/440
Secondary Voltage: 110/120
Phase: 1
Primary Voltage: 240/480, 220/440
Volt Amps: 150
Secondary Voltage: 110/120

Customer Reviews

No reviews for this product
(0)