Sign In or Register to view pricing and more.
Documents & Guides
Bimetal Thermostat, Vertical Mount, 2-Pole, 22A, 120V - 2640W, 277V - 4986W, 240V - 5280W, 18A, 277V - 4986W, Temperature Range: 45° to 90°F, Color: White.
Overview
Bimetal Thermostat, Vertical Mount, 2-Pole, 22A, 120V - 2640W, 277V - 4986W, 240V - 5280W, 18A, 277V - 4986W, Temperature Range: 45° to 90°F, Color: White.
Also known as: 781052424142, TD522W
Specifications
Type: | Bimetal |
Poles: | 2 |
Mounting: | Vertical |
Color: | White |
Volts AC Range: | 120 - 277 |
Type: | Bimetal |
Mounting: | Vertical |
Volts AC Range: | 120 - 277 |
Poles: | 2 |
Color: | White |
Customer Reviews
No reviews for this product
(0)