Proximity Sensor, Inductive, Limit Switch Style, 40mm Head Size

Item #: 58859

Cat #: 871L-B20E40-T2

UPC: 662468446082

Documents & Guides
Proximity Sensor, Inductive, Limit Switch Style, 40 mm Head Size, 20 mm Sensing Distance, Shielded, Selectable Normally Open/Normally Closed, Outputs, 1/2 Inch NPT, Internal Threads
Sign In or Register to view pricing and more.

No associated products found.

Overview

Proximity Sensor, Inductive, Limit Switch Style, 40 mm Head Size, 20 mm Sensing Distance, Shielded, Selectable Normally Open/Normally Closed, Outputs, 1/2 Inch NPT, Internal Threads
Bulletin 871L and 872L Plastic Limit Switch Style Sensors are a non-contact alternative to NEMA-style limit switches. Using the same footprint as traditional limit switches, these devices provide mounting interchangeability, easily-wired terminations and rugged construction.
Also known as: 662468446082, 871L-B20E40-T2

Specifications

Type: Inductive, Proximity Sensor, Limit Switch Style
Size: 40 mm
Amps: 0.200
Material: Plastic
Range: 20 mm
Volts DC Range: 20 - 250
Type: Inductive, Proximity Sensor, Limit Switch Style
Amps: 0.200
Range: 20 mm
Size: 40 mm
Material: Plastic
Volts DC Range: 20 - 250

Customer Reviews

No reviews for this product
(0)