Relay, Timer, 10A, 240VAC, 12VDC Coil, 11 Pin, 2PDT, On-Delay

Item #: 588570

Cat #: 9050JCK23V36

UPC: 785901056553

Sign In or Register to view pricing and more.
Documents & Guides
Relay, Timer, 10 Amp, 240 Volt AC, 12 Volt DC Coil, 11 Pin, 2-Pole Double Throw, On-Delay, 0.6 - 60 Seconds

Overview

Relay, Timer, 10 Amp, 240 Volt AC, 12 Volt DC Coil, 11 Pin, 2-Pole Double Throw, On-Delay, 0.6 - 60 Seconds
Also known as: 785901056553, 9050JCK23V36

Specifications

Base: 11-Pin
Poles: 2
Amps: 10
Type: Timing Relay
Volts DC Control: 12
Mounting: Socket
Volts AC: 240
Volts AC Control: 12
Range: 0.600 - 60 Sec
Base: 11-Pin
Amps: 10
Volts DC Control: 12
Volts AC: 240
Range: 0.600 - 60 Sec
Poles: 2
Type: Timing Relay
Mounting: Socket
Volts AC Control: 12

Customer Reviews

No reviews for this product
(0)