Multi-Conductor Cable, 18/6, Non-Plenum, Unshielded

Item #: 588526

Cat #: 511170609

UPC: 029892294663

Sign In or Register to view pricing and more.
Documents & Guides
Electronic Wire, 18 AWG, 6Conductor, CMR/CL3R, Riser, Non-Plenum, Unshielded, Stranded Bare Copper Conductor, 300V, Sunlight Resistant, Color: Gray, Pull-Pack Length: 1000 ft.

Overview

Electronic Wire, 18 AWG, 6Conductor, CMR/CL3R, Riser, Non-Plenum, Unshielded, Stranded Bare Copper Conductor, 300V, Sunlight Resistant, Color: Gray, Pull-Pack Length: 1000 ft.
Also known as: 029892294663, 511170609

Specifications

Gauge: 18
Volts AC: 300
Length: 1000 ft
Material: Copper
Color: Gray
Conductors: 6
Jacket: Riser
Shielding: Unshielded
Gauge: 18
Length: 1000 ft
Color: Gray
Jacket: Riser
Volts AC: 300
Material: Copper
Conductors: 6
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)