MILITARY MIL-F-15160/03

Item #: 588522

Cat #: F03A250V5AS

UPC: 051712157261

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Eaton Bussmann series military fuse, 250 Vac, 125 Vdc, 5A, 200 AIC at 250 Vac, 10 kAIC at 125 Vac/dc, Non Indicating, Electronic, Fast-acting, Ferrule end X ferrule end

Overview

Eaton Bussmann series military fuse, 250 Vac, 125 Vdc, 5A, 200 AIC at 250 Vac, 10 kAIC at 125 Vac/dc, Non Indicating, Electronic, Fast-acting, Ferrule end X ferrule end
Bussmann series Military product solutions include an substantial list of fuses, fuse holders, fuse blocks and fuse clips listed under Military Specifications.
Also known as: 051712157261, F03A250V5AS

Specifications

Type: Fast-Acting, Electronic
Diameter: 0.250 in
Amps: 5
Interrupt Rating DC: 200, 10 kA
Type: Fast-Acting, Electronic
Amps: 5
Diameter: 0.250 in
Interrupt Rating DC: 200, 10 kA

Customer Reviews

No reviews for this product
(0)