Disconnect Switch, Fusible, NEMA 12K, 30A, 2P, 240VAC, No Neutral

Item #: 588495

Cat #: H221A

UPC: 785901477723

Sign In or Register to view pricing and more.
Disconnect Switch, Fused, NEMA 12K, 30 Amp, 2-Pole, 240 Volt AC, No Neutral

Overview

Disconnect Switch, Fused, NEMA 12K, 30 Amp, 2-Pole, 240 Volt AC, No Neutral
Also known as: 785901477723, H221A

Specifications

Volts DC: 250
Poles: 2
Mounting: Surface
Amps: 30
Volts AC: 240
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R, NEMA 12K, NEMA 5
Volts DC: 250
Mounting: Surface
Volts AC: 240
IP/NEMA Rating: NEMA 3R, NEMA 12K, NEMA 5
Poles: 2
Amps: 30
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)