200A, 1P, 4 Jaw, Meter Socket

Item #: 588482

Cat #: UG204-SS

UPC: 782051260052

Sign In or Register to view pricing and more.
Documents & Guides
200 Amp, 1-Phase, 4 Jaw, Ring-Type. 3-Wire, 600V, Surface Mount, Bottom Feed, NEMA 3R. HxWxD: 17" x 14" x 4-5/8". ***Stainless Steel, Not Gasketed*** NO KNOCKOUTS

Overview

200 Amp, 1-Phase, 4 Jaw, Ring-Type. 3-Wire, 600V, Surface Mount, Bottom Feed, NEMA 3R. HxWxD: 17" x 14" x 4-5/8". ***Stainless Steel, Not Gasketed*** NO KNOCKOUTS
Eaton's Residential Meter Breakers save time and cost by providing contractors with all-in-one service entrance equipment. They allow for quick, flexible, simple installation, and can be used with BR- or CH-type branch circuit breaker styles. Constructed to be a self-contained durable enclosure and meet the latest NEC wire bending space requirements, they are particularly useful for residential metering in areas where utilities are deregulated, and the electrical contractor has to supply watt-hour meter sockets.
Also known as: 782051260052, UG204-SS

Specifications

Amps: 200
Mounting: Surface
Phase: 1
Jaws: 4
Volts AC: 600
Sockets: 1
IP/NEMA Rating: NEMA 3R
Amps: 200
Phase: 1
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Jaws: 4
Sockets: 1

Customer Reviews

No reviews for this product
(0)