1 LT R20 Straight Cylinder Track Head, Black

Item #: 588468

Cat #: TH201

UPC: 045923402012

Sign In or Register to view pricing and more.
Documents & Guides
1 Light - R20 - Track Head - Straight Cylinder - Black Finish

Overview

1 Light - R20 - Track Head - Straight Cylinder - Black Finish
SATCO|NUVO track lighting heads are available in a variety of styles, colors, and shapes. The TH201 is a straight cylinder design Finished in black offering a simple yet stylish design. Additional accessories are available to create your perfect track lighting system to suit your needs.
Also known as: 045923402012, TH201

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color: Black
Material: Glass, Metal
Wattage: 50
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Color: Black
Wattage: 50
Light Technology: Incandescent
Volts AC: 120
Material: Glass, Metal
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)