Push Button, Boot, Chlorosulfonated Polyethylene, Green, 30mm

Item #: 58844

Cat #: 800H-N5B

UPC: 781180536878

Documents & Guides
Push Button, Boot, Chlorosulfonated Polyethylene, Green, Stainless Steel Insert, 30 mm
Sign In or Register to view pricing and more.

No associated products found.

Overview

Push Button, Boot, Chlorosulfonated Polyethylene, Green, Stainless Steel Insert, 30 mm
Innovative and unique, Allen-Bradley® Bulletin 800H push buttons are designed and constructed for the most demanding industrial environments. Catalog item 800H-N5B from Rockwell Automation® is an 800H accessory. It is a green, boot (protected) for non-illuminated 30 mm push buttons. It is chlorosulfonated polyethylene. For full product details, please see the sections below. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180536878, 800H-N5B

Specifications

Type: Boot, Pushbutton
Color: Green
Size: 30 mm
Material: Chlorosulfanated Polyethylene
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Type: Boot, Pushbutton
Size: 30 mm
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Color: Green
Material: Chlorosulfanated Polyethylene

Customer Reviews

No reviews for this product
(0)