Rotary Hammer

Item #: 588416

Cat #: D25712K

UPC: 885911346320

Documents & Guides
Rotary Hammer, Chuck: SDS Max, Maximum Capacity: 1-7/8"
Sign In or Register to view pricing and more.

No associated products found.

Overview

Rotary Hammer, Chuck: SDS Max, Maximum Capacity: 1-7/8"
SHOCKS - Active Vibration Control® Reduces vibration felt by the user at the handles. A Perform and Protect feature., 2 Stage clutch provides maximum control in bind up situations. A Perform and Protect feature, 11.7 ft lbs. of Impact Energy provides fast drilling and powerful chipping, 13 Amp motor provides maximum performance & overload protection; 210-415 rpm; 1430-2840 bpm, Electronic Variable Speed allows the user to control the speed of drilling or chipping while maintaining speed under load, Rear handle mount means less bending over when using tool in downward chipping applications, Trigger Lock On provides increased user comfort in extended use chipping applications, Electronic Soft Start provides the user more control when the trigger is pulled., Chisel rotation mode allows the user to turn the chisel wihtout having to remove it., Allows easy access to switch, motor, cordset, brushes and gear case for ease of service
Also known as: 885911346320, D25712K

Specifications

Amps: 13
Volts AC: 120
Type: Rotary Hammer
Diameter: 1 7/8 in
Amps: 13
Type: Rotary Hammer
Volts AC: 120
Diameter: 1 7/8 in

Customer Reviews

No reviews for this product
(0)