Disconnect Switch, 200A, 600VAC, 250VDC, Non-Fusible, Right Handed

Item #: 5884

Cat #: 1494V-DS200

UPC: 662072448786

Documents & Guides
Disconnect Switch, 200 Amp, 600 Volt AC, 250 Volt DC, Non-Fusible, Right Handed
Sign In or Register to view pricing and more.

No associated products found.

Overview

Disconnect Switch, 200 Amp, 600 Volt AC, 250 Volt DC, Non-Fusible, Right Handed
Also known as: 662072448786, 1494V-DS200

Specifications

Type: Disconnect Switch, Non-Fused
Amps: 200
Poles: 3
Volts DC: 250
Family / Style: 1494V
Volts AC: 600
Type: Disconnect Switch, Non-Fused
Poles: 3
Family / Style: 1494V
Amps: 200
Volts DC: 250
Volts AC: 600

Customer Reviews

No reviews for this product
(0)