3/4 IN COMP CONN INSUL

Item #: 58831

Cat #: RNTC-75

UPC: 781381661959

Documents & Guides
Insulated Compression Connector, Size: 3/4 IN, Connection: Male Threaded X Compression, Material: Steel, Length: 1.26 IN, Thread Length: 0.38 IN, Diameter: 1.31 IN, Standard: UL 514B, CSA C22.2 No. 18.3, CSA 065178, NEMA FB-1, For Use To Secure And Terminate Steel EMT To Knockouts And Concrete Tight Box
Sign In or Register to view pricing and more.

No associated products found.

Overview

Insulated Compression Connector, Size: 3/4 IN, Connection: Male Threaded X Compression, Material: Steel, Length: 1.26 IN, Thread Length: 0.38 IN, Diameter: 1.31 IN, Standard: UL 514B, CSA C22.2 No. 18.3, CSA 065178, NEMA FB-1, For Use To Secure And Terminate Steel EMT To Knockouts And Concrete Tight Box
Also known as: 781381661959, RNTC-75

Specifications

Diameter: 3/4 in
Material: Steel
Diameter: 3/4 in
Material: Steel

Customer Reviews

No reviews for this product
(0)