This product has been discontinued.
LED Strip Lighting, 2", 24V, White
Item #:
588231
Cat #:
98611SW-15
UPC:
785652158650
Sign In or Register to view pricing and more.
Documents & Guides
LED Strip Lighting, 2", 24V, White24V LED Strip Lighting, 2 Inch Section, White Face, 3000K 85 CRI
Overview
LED Strip Lighting, 2", 24V, White24V LED Strip Lighting, 2 Inch Section, White Face, 3000K 85 CRI
Also known as: 785652158650, 98611SW-15
Specifications
Color Temperature: | 3000 (Warm White) |
Length: | 2 in |
Color: | White |
Volts AC: | 24 |
Light Technology: | LED |
Color Temperature: | 3000 (Warm White) |
Color: | White |
Light Technology: | LED |
Length: | 2 in |
Volts AC: | 24 |
Customer Reviews
No reviews for this product
(0)