This product has been discontinued.
Wire Joint, Nylon Insulated, (2) #22 - (2) #16 AWG, 600V
Item #: 58823
Cat #: JN218-216-M
UPC: 074983840014
Sign In or Register to view pricing and more.
Documents & Guides
Wire Joint, Nylon Insulated, Wire Range (2) #22 AWG - (2) #16 AWG, 600 Volt, Rated at 105° C, For Use With Panduit Tools CT-100A, CT-1550, CT-1551, CT-2500. Pack of 500.
Overview
Wire Joint, Nylon Insulated, Wire Range (2) #22 AWG - (2) #16 AWG, 600 Volt, Rated at 105° C, For Use With Panduit Tools CT-100A, CT-1550, CT-1551, CT-2500. Pack of 500.
Designed to accommodate from one to seven wires with just one crimp, Accommodates multiple wire sizes in varying combinations, Barrel of terminal internally beveled to provide quick and easy wire insertion
Also known as: 074983840014, JN218-216-M
Specifications
Color: | Clear |
Material: | Copper, Brass, Nylon |
Allowable Gauge Range: | 22 - 16 |
Color: | Clear |
Allowable Gauge Range: | 22 - 16 |
Material: | Copper, Brass, Nylon |
Customer Reviews
No reviews for this product
(0)