Relay, 11-Pin, 3PDT, 240VAC Coil, Type K, LED Option

Item #: 588222

Cat #: CR420KPC033N

UPC: 783166596098

Sign In or Register to view pricing and more.
Documents & Guides
Relay, 11-Pin, 3-Pole Double Throw, 240 Volt AC Coil, Type K, Push to Test, LED Option

Overview

Relay, 11-Pin, 3-Pole Double Throw, 240 Volt AC Coil, Type K, Push to Test, LED Option
Also known as: 783166596098, CR420KPC033N

Specifications

Base: 11-Pin
Poles: 3
Amps: 10
Volts AC Control: 240
Type: Relay, IceCube
Mounting: Socket
Volts AC: 240
Base: 11-Pin
Amps: 10
Type: Relay, IceCube
Volts AC: 240
Poles: 3
Volts AC Control: 240
Mounting: Socket

Customer Reviews

No reviews for this product
(0)