Miniature LED Lamp, 120VAC, Green

Item #: 588198

Cat #: 080BA9S120LV

UPC: 783166000366

Sign In or Register to view pricing and more.
Documents & Guides
Miniature LED Lamp, 120 Volt AC, Base: Mini Bayonet (Ba9s), Color: Green

Overview

Miniature LED Lamp, 120 Volt AC, Base: Mini Bayonet (Ba9s), Color: Green
Also known as: 783166000366, 080BA9S120LV

Specifications

Color: Green
Type: Miniature, Indicator
Volts AC: 120
Family / Style: 80
Base: Bayonet (BA9s)
Color: Green
Volts AC: 120
Base: Bayonet (BA9s)
Type: Miniature, Indicator
Family / Style: 80

Customer Reviews

No reviews for this product
(0)