NLB 125A 4J OH

Item #: 588182

Cat #: EN12L41GRST

UPC: 782051314199

Sign In or Register to view pricing and more.
Documents & Guides
Eaton B-Line series single meter sockets, AW Hub top provision, 100 A, Overhead, 4 jaws, Ringless, 3, Steel, ANSI 61 paint, Side, 1 pole, 3 wires, #14 AWG-2/0 AWG line lug size, #14 AWG-2/0 AWG load lug size, None

Overview

Eaton B-Line series single meter sockets, AW Hub top provision, 100 A, Overhead, 4 jaws, Ringless, 3, Steel, ANSI 61 paint, Side, 1 pole, 3 wires, #14 AWG-2/0 AWG line lug size, #14 AWG-2/0 AWG load lug size, None
The B-Line series single meter sockets are single position, self-contained meter sockets that offering housing capabilities for the utilities' electrical watt-hour meters in both residential and commercial buildings.
Also known as: 782051314199, EN12L41GRST

Specifications

Amps: 125
Mounting: Surface
Phase: 1
Amps: 125
Phase: 1
Mounting: Surface

Customer Reviews

No reviews for this product
(0)