LB 320A 7J OH/UG BO

Item #: 588181

Cat #: EL32T76GRST

UPC: 782051384864

Sign In or Register to view pricing and more.
Documents & Guides
Eaton B-Line series single meter sockets, 200 A, Test block, Ring type, 3R, ANSI 61 gray painted, 010 kAIC, #6-250 MCM, MCB, Galvanized steel, Surface mount, 5 jaws, 1 position, 1Ø/3W, Overhead feed

Overview

Eaton B-Line series single meter sockets, 200 A, Test block, Ring type, 3R, ANSI 61 gray painted, 010 kAIC, #6-250 MCM, MCB, Galvanized steel, Surface mount, 5 jaws, 1 position, 1Ø/3W, Overhead feed
The B-Line series single meter sockets are single position, self-contained meter sockets that offering housing capabilities for the utilities' electrical watt-hour meters in both residential and commercial buildings.
Also known as: 782051384864, EL32T76GRST

Specifications

Amps: 320
Phase: 3
Mounting: Surface
Amps: 320
Mounting: Surface
Phase: 3

Customer Reviews

No reviews for this product
(0)