Meter Stack Module, 1200A, 3 x 225A Socket, 1PH, Ringless, NEMA 3R

Item #: 588178

Cat #: TMPR12322R

UPC: 783164208764

Documents & Guides
Meter Stack Module, 1200 Amp Total, 3 x 225 Amp Sockets, 4-Wire, 1-Phase, Ringless Type, NEMA 3R
Sign In or Register to view pricing and more.

No associated products found.

Overview

Meter Stack Module, 1200 Amp Total, 3 x 225 Amp Sockets, 4-Wire, 1-Phase, Ringless Type, NEMA 3R
Modular meter centers are used for multi-family dwellings such as duplexes or apartment buildings. Meter Modules are available with two to six-meter compartments that are self-contained. Individual branch circuit breakers for each tenant are located in a separate compartment adjacent to each meter socket.
Also known as: 783164208764, TMPR12322R

Specifications

Sockets: 3
Type: Meter Stack
Mounting: Surface
Phase: 1
Volts AC: 120/240
Amps: 1200, 225
Jaws: 4
IP/NEMA Rating: NEMA 3R
Sockets: 3
Mounting: Surface
Volts AC: 120/240
Jaws: 4
Type: Meter Stack
Phase: 1
Amps: 1200, 225
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)