NLB 125A BKR PROV 2-POS VERT

Item #: 588174

Cat #: VENMP12432LGRST

UPC: 782051414271

Sign In or Register to view pricing and more.
Documents & Guides
Eaton B-Line series vertical meter pack, 200A, Ringless, ANSI 61 gray paint, #6 AWG-350 KCMIL, Galvanized steel, 4, 2, 2, 3, 1 Phase

Overview

Eaton B-Line series vertical meter pack, 200A, Ringless, ANSI 61 gray paint, #6 AWG-350 KCMIL, Galvanized steel, 4, 2, 2, 3, 1 Phase
Eaton offers B-Line series group meter mains and group meter sockets that provide important benefits in light commercial and residential applications.
Also known as: 782051414271, VENMP12432LGRST

Specifications

Amps: 200
Mounting: Surface
Phase: 1
IP/NEMA Rating: NEMA 3R
Amps: 200
Phase: 1
Mounting: Surface
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)