NJCLB 100A BKR 4J OH/UG

Item #: 588160

Cat #: ECCB10L24A3GR1N

UPC: 782051384970

Sign In or Register to view pricing and more.
Documents & Guides
Eaton B-Line series meter breakers, 100 A, Test block, Ring type, 3R, ANSI 61 gray painted, 010 kAIC, #14-2/0, MCB, Galvanized steel, Surface mount, 7 jaws, 1 position, 3Ø/4W

Overview

Eaton B-Line series meter breakers, 100 A, Test block, Ring type, 3R, ANSI 61 gray painted, 010 kAIC, #14-2/0, MCB, Galvanized steel, Surface mount, 7 jaws, 1 position, 3Ø/4W
Eaton's B-Line series meter breakers include a range of residential and commercial meter mains with and without bypass, and safety sockets.
Also known as: 782051384970, ECCB10L24A3GR1N

Specifications

Amps: 320
Phase: 3
Mounting: Surface
Amps: 320
Mounting: Surface
Phase: 3

Customer Reviews

No reviews for this product
(0)