This product may not be available in all locations.
1
more
Starter, Magnetic, Size 2, 3PH, 120VAC Coil, 600VAC, 45A, Open
Item #: 588142
Cat #: CR306DXJ002
UPC: 783166564646
Sign In or Register to view pricing and more.
Documents & Guides
Starter, Magnetic, NEMA Size 2, 3-Phase, 120 Volt AC Coil, 600 Volt AC, 45 Amp Rated, Open, 25 - 50 Amp Solid State Overload Range, 200 Amp Max., Fuse or Breaker
Overview
Starter, Magnetic, NEMA Size 2, 3-Phase, 120 Volt AC Coil, 600 Volt AC, 45 Amp Rated, Open, 25 - 50 Amp Solid State Overload Range, 200 Amp Max., Fuse or Breaker
Also known as: 783166564646, CR306DXJ002
Specifications
Volts AC Control: | 120 |
Phase: | 3 |
Poles: | 3 |
Amps: | 45 |
Mounting: | Surface |
Type: | Motor Starter |
Family / Style: | CR306 |
Volts AC: | 600 |
Size: | 2 |
Volts AC Control: | 120 |
Poles: | 3 |
Mounting: | Surface |
Family / Style: | CR306 |
Size: | 2 |
Phase: | 3 |
Amps: | 45 |
Type: | Motor Starter |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)