Contactor, Definite Purpose, 25A, 240VAC Coil, 2P, Open

Item #: 588140

Cat #: CR453CB2BAA

UPC: 783166608432

Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Definite Purpose, 25A, 2-Pole, 600 Volt Rated, 240 Volt AC Coil, Open

Overview

Contactor, Definite Purpose, 25A, 2-Pole, 600 Volt Rated, 240 Volt AC Coil, Open
Also known as: 783166608432, CR453CB2BAA

Specifications

Poles: 2
Type: Contactor, Definite Purpose
Volts AC Control: 240
Amps: 25
Volts AC: 600
Poles: 2
Volts AC Control: 240
Volts AC: 600
Type: Contactor, Definite Purpose
Amps: 25

Customer Reviews

No reviews for this product
(0)