NLB 200A 4J OH

Item #: 588138

Cat #: EN20L41GRST

UPC: 782051314519

Sign In or Register to view pricing and more.
Documents & Guides

Overview

NLB 200A 4J OH
Also known as: 782051314519, EN20L41GRST

Specifications

Amps: 200
Phase: 1
Jaws: 4
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Amps: 200
Jaws: 4
IP/NEMA Rating: NEMA 3R
Phase: 1
Volts AC: 600

Customer Reviews

No reviews for this product
(0)