NJCLB 125A 4J OH

Item #: 588135

Cat #: EC12L41GR1N

UPC: 782051384925

Sign In or Register to view pricing and more.
Documents & Guides
Eaton B-Line series single meter sockets, 100 A, Test block, Ring type, 3R, ANSI 61 gray painted finish, 010 kAIC, #14-2/0, MCB, Galvanized steel, Surface mount, 7 jaws, 1 position, 3?/4W, Overhead feed

Overview

Eaton B-Line series single meter sockets, 100 A, Test block, Ring type, 3R, ANSI 61 gray painted finish, 010 kAIC, #14-2/0, MCB, Galvanized steel, Surface mount, 7 jaws, 1 position, 3?/4W, Overhead feed
The B-Line series single meter sockets are single position, self-contained meter sockets that offering housing capabilities for the utilities' electrical watt-hour meters in both residential and commercial buildings.
Also known as: 782051384925, EC12L41GR1N

Specifications

Amps: 125
Mounting: Surface
Phase: 1
Amps: 125
Phase: 1
Mounting: Surface

Customer Reviews

No reviews for this product
(0)