NEMA 1 ENCL

Item #: 588086

Cat #: N1A24207

UPC: 623980280936

Sign In or Register to view pricing and more.
Documents & Guides
N1 Enclosure w/panel - 24 x 20 x 7 - Steel/Gray

Overview

N1 Enclosure w/panel - 24 x 20 x 7 - Steel/Gray
Also known as: 623980280936, N1A24207

Specifications

Size: 24 x 20 x 7 in
IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Size: 24 x 20 x 7 in
Color: Gray
IP/NEMA Rating: NEMA 1
Material: Steel

Customer Reviews

No reviews for this product
(0)