Base Assembly, Dual Access, 34"H x 36"W x24"D, 2 Filter Fans

Item #: 588057

Cat #: SR0700739

UPC:

Sign In or Register to view pricing and more.
Base Assembly, Modified, 2000 Series, Dual Access, 34 Inch Height x 36 Inch Width x24 Inch Depth, 2 Filter/Fans with Guards, Inner Panel

Overview

Base Assembly, Modified, 2000 Series, Dual Access, 34 Inch Height x 36 Inch Width x24 Inch Depth, 2 Filter/Fans with Guards, Inner Panel
Also known as: SR0700739

Specifications

Height: 34 in
Depth: 24 in
Mounting: Floor
Width: 36 in
Material: Steel
Height: 34 in
Mounting: Floor
Material: Steel
Depth: 24 in
Width: 36 in

Customer Reviews

No reviews for this product
(0)