Proximity Sensor, Inductive, Limit Switch Style, 40mm Head Size

Item #: 58802

Cat #: 871L-B40E40-T2

UPC: 662468446112

Sign In or Register to view pricing and more.
Documents & Guides
Proximity Sensor, Inductive, Limit Switch Style, 40 mm Head Size, 40 mm Sensing Distance, Non-Shielded, Selectable Normally Open/Normally Closed, Outputs, Conduit Style Connection

Overview

Proximity Sensor, Inductive, Limit Switch Style, 40 mm Head Size, 40 mm Sensing Distance, Non-Shielded, Selectable Normally Open/Normally Closed, Outputs, Conduit Style Connection
Bulletin 871L and 872L Plastic Limit Switch Style Sensors are a non-contact alternative to NEMA-style limit switches. Using the same footprint as traditional limit switches, these devices provide mounting interchangeability, easily-wired terminations and rugged construction.
Also known as: 662468446112, 871L-B40E40-T2

Specifications

Type: Inductive, Proximity Sensor, Limit Switch Style
Size: 40 mm
Range: 40 mm
Amps: 0.200
Material: Plastic
Volts DC Range: 20 - 250
Volts AC Range: 20 - 250
Type: Inductive, Proximity Sensor, Limit Switch Style
Range: 40 mm
Material: Plastic
Volts AC Range: 20 - 250
Size: 40 mm
Amps: 0.200
Volts DC Range: 20 - 250

Customer Reviews

No reviews for this product
(0)