1 AWG XHHW Stranded Copper, Black, 500'

Item #: 587989

Cat #: XHHW1STRBLK500CL

UPC: 980100642013

Sign In or Register to view pricing and more.
1 AWG XHHW Stranded Copper, Black, 500 Foot Coil

Overview

1 AWG XHHW Stranded Copper, Black, 500 Foot Coil
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: 980100642013, XHHW1STRBLK500CL

Specifications

Gauge: 1
Material: Copper
Color: Black
Length: 5000 ft
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Package Type: Coil
Gauge: 1
Color: Black
Volts AC: 600
Jacket: XLPE
Package Type: Coil
Material: Copper
Length: 5000 ft
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)