Switch, Non-Contact, Sipha 6, Type S42, S4 Housing, 3m Cable

Item #: 58796

Cat #: 440N-S32055

UPC: 611320646122

Sign In or Register to view pricing and more.
Documents & Guides
Switch, Sipha 6, Non-Contact, S4 Housing, Stainless Steel, Type S42, 1 Normally Closed, 1 Normally Open, Safety Contacts, 1 Normally Closed, Auxiliary Contact, 3 meter Cable Connection

Overview

Switch, Sipha 6, Non-Contact, S4 Housing, Stainless Steel, Type S42, 1 Normally Closed, 1 Normally Open, Safety Contacts, 1 Normally Closed, Auxiliary Contact, 3 meter Cable Connection
Also known as: 611320646122, 440N-S32055

Specifications

Type: Switch, Safety, Non-Contact
Material: Stainless Steel
Length: 3 m
Type: Switch, Safety, Non-Contact
Length: 3 m
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)