18 AWG TFFN Stranded Copper, Purple, 500' Carton

Item #: 587954

Cat #: TFFN18STRPUR500CN

UPC: 980100626556

Sign In or Register to view pricing and more.
Documents & Guides
18 AWG TFFN Stranded Copper, Purple, 500 Foot Carton

Overview

18 AWG TFFN Stranded Copper, Purple, 500 Foot Carton
TFFN stands for Thermoplastic Flexible Fixture Nylon, meaning the wire is made of thermoplastic material, is highly flexible and has a nylon jacket. TFFN wire is also classified as a fixture wire.
Also known as: 980100626556, TFFN18STRPUR500CN

Specifications

Gauge: 18
Length: 500 ft
Color: Purple
Material: Copper
Volts AC: 600
Conductors: 1
Jacket: Nylon
Stranding: Stranded
Gauge: 18
Color: Purple
Volts AC: 600
Jacket: Nylon
Length: 500 ft
Material: Copper
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)